High efficiency GC columns
CP-Sil 13 CB, 0,63 µm, 0,15 mm, 12 m
Catalog # VARICP740510
Supplier: VARIAN
Jump to:
Product Details & Documents
High efficiency 0,15 and 0,18 mm Int.Ø columns are a simple and cost effective way to increase sample throughput with existing GC or GC/MS instruments.
- Increase sample throughput and productivity while maintaining resolution
- Reduce carrier gas usage and cost per analysis
- Operates with He or H₂ carrier gas
- Available in more than 20 stationary phases
This leading-edge column technology is ideal for applications that require faster run times, such as high-throughput screening, fast process monitoring, and fast method development. Agilent High Efficiency GC columns can reduce sample run time by 50% or more without compromising resolution.
Specifications
- Film thickness:0,63 µm
- Ø int.:0,15 mm
- Length:12 m
- Seq:01
- Phase:CP-Sil 13 CB
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



