Electrical sandbaths, LHG
2000 W, 440×590 mm, ST 91*
Catalog # GESTST91
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Aluminium alloy plate, stainless steel housing with variable temperature control.
- Robust construction for continuous performance
- Even temperature is guaranteed over the entire heating surface
Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.
Caution: With thermostatic regulator.
Specifications
- Heating capacity:2000 W
- Seq:010
- Plate size:440×590 mm
- Type:ST 91*
- Cat. No.:GESTST91
- Model:ST 91
- W×D×H:442×592×220 mm
- Temperature range:50…300 °C
- Bath W×D×H:440×590×50 mm
- Power:2000 W
- Weight:28 kg
Accessories
Product Information
- Catalog #Heating capacityPlate sizeAvailabilityPrice
- Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mmSand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm453-22324000 W440×590 mmLog in for availability1 * 4 kg - SFr. 19.10



