Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Electrical sandbaths, LHG

Electrical sandbaths, LHG

1800 W, 360×510 mm, ST 81*
Catalog # GESTST81
Supplier:   GESTIGKEIT HARRY
Electrical sandbaths, LHG
Catalog # GESTST81
Supplier:  GESTIGKEIT HARRY
Electrical sandbaths, LHG
Electrical sandbaths, LHG

1800 W, 360×510 mm, ST 81*

Price
2 120.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium alloy plate, stainless steel housing with variable temperature control.

  • Robust construction for continuous performance
  • Even temperature is guaranteed over the entire heating surface

Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.

Caution: With thermostatic regulator.

Specifications
  • Heating capacity:
    1800 W
  • Seq:
    007
  • Plate size:
    360×510 mm
  • Type:
    ST 81*
  • Cat. No.:
    GESTST81
  • Model:
    ST 81
  • W×D×H:
    364×514×220 mm
  • Temperature range:
    30…110 °C
  • Bath W×D×H:
    360×510×50 mm
  • Power:
    1800 W
  • Weight:
    21 kg
Accessories

Product Information

  • Catalog #
    Heating capacity
    Plate size
    Availability
    Price
  • Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    453-2232
    4000 W
    440×590 mm
    Log in for availability
    1 * 4 kg - SFr. 19.10