Standard pH electrodes
SP21B, single junction, refillable, SP21B, single junction, refillable, 0 - 14, 0...+100 °C, Glass, 12×110 mm, BNC, 1 m cable, Laboratory use, research, production, education, agriculture
Catalog # CONSSP21B
Supplier: CONSORT
Jump to:
Product Details & Documents
Specifications
- Connection:BNC, 1 m cable
- Ø×L:12×110 mm
- For:Laboratory use, research, production, education, agriculture
- Type:SP21B, single junction, refillable
- Description:SP21B, single junction, refillable
- Material:Glass
- Seq:03
- Temp.:0...+100 °C
- pH:0 - 14
- Cat. No.:CONSSP21B
- Model:SP21B, single junction, refillable



