Aluminium blocks, Reacti-Block™
Product Details & Documents
Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.
- Made of aluminium alloy for optimal thermal conductivity
- Block should be fit with sample container for proper heat transfer
Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.
Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.
Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.
Specifications
- No. of Holes:—
- Description:Reacti Block K
- Seq:14
- W×D×H:94×75×51 mm
- Depth:51 mm
- Well size:— mm
- For:Custom drilling (no holes)
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



