Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Aluminium blocks, Reacti-Block™

Aluminium blocks, Reacti-Block™

Reacti Block A-1, Ø 14 mm, 13× 0,3 or 1 ml Reacti-Vials™, 13, 23 mm, 94×75×51 mm
Catalog # HYPETS-18801
Aluminium blocks, Reacti-Block™
Catalog # HYPETS-18801
Aluminium blocks, Reacti-Block™
Aluminium blocks, Reacti-Block™

Reacti Block A-1, Ø 14 mm, 13× 0,3 or 1 ml Reacti-Vials™, 13, 23 mm, 94×75×51 mm

Price
SFr. 300.00
Log in for availability
1 * 1 ST
Product Details & Documents

Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.

  • Made of aluminium alloy for optimal thermal conductivity
  • Block should be fit with sample container for proper heat transfer

Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.

Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.

Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.

Specifications
  • No. of Holes:
    13
  • Description:
    Reacti Block A-1
  • Seq:
    02
  • W×D×H:
    94×75×51 mm
  • Depth:
    23 mm
  • Well size:
    Ø 14 mm
  • For:
    13× 0,3 or 1 ml Reacti-Vials™
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.