Buckets with Lid, Round
White, 22,6 L, 315 mm, 360 mm
Catalog # SEMA4620
Supplier: SEMADENI
Jump to:
Product Details & Documents
Packing buckets, made of white PP, for industrial and laboratory applications. With handle and tight closing lid.
- Stackable and sturdy with plastic carrying handle
- Good chemical resistance
- Easy to clean
Specifications
- Capacity:22,6 L
- Colour:White
- Height:360 mm
- Seq:07
- Ø:315 mm



