Assortment Boxes
without lid, Multicolour, 330×220×50 mm
Catalog # SEMA0429
Supplier: SEMADENI
Jump to:
Product Details & Documents
Assortment and storage boxes, made of polystyrene, are crystal clear with hinged lid and without divisions.
Accessories information: The partitions allow storage boxes (330×220 mm) to be divided into convenience in many variants. Comes in different colours. The lids are transparent in colour.
Specifications
- Colour:Multicolour
- Description:without lid
- Seq:02
- W×D×H:330×220×50 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lids, PS, transparent, for compartments, 108×54 mmLids, PS, transparent, for compartments, 108×54 mmSEMA0446Log in for availability1 * 1 ST - SFr. 2.10
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, yellow, 108×54 mm, 62 mm heightCompartments, PS for storage boxes, yellow, 108×54 mm, 62 mm heightSEMA0442Log in for availability1 * 1 ST - SFr. 3.00
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, blue, 108×108 mm, 62 mm heightCompartments, PS for storage boxes, blue, 108×108 mm, 62 mm heightSEMA0443Log in for availability1 * 1 ST - SFr. 5.10
Product Information
- Catalog #AvailabilityPrice
- Lids, PS, transparent, for compartments, 54×54 mmLids, PS, transparent, for compartments, 54×54 mmSEMA0445Log in for availability1 * 1 ST - SFr. 1.70
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, yellow, 108×54 mm, 45 mm heightCompartments, PS for storage boxes, yellow, 108×54 mm, 45 mm heightSEMA0436Log in for availability1 * 1 ST - SFr. 1.90
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, red, 54×54 mm, 45 mm heightCompartments, PS for storage boxes, red, 54×54 mm, 45 mm heightSEMA0435Log in for availability1 * 1 ST - SFr. 1.60
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, green, 162×108 mm, 62 mm heightCompartments, PS for storage boxes, green, 162×108 mm, 62 mm heightSEMA0444Log in for availability1 * 1 ST - SFr. 6.00
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, blue, 108×108 mm, 45 mm heightCompartments, PS for storage boxes, blue, 108×108 mm, 45 mm heightSEMA0437Log in for availability1 * 1 ST - SFr. 3.20
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, red, 54×54 mm, 23 mm heightCompartments, PS for storage boxes, red, 54×54 mm, 23 mm heightSEMA0431Log in for availability1 * 1 ST - SFr. 1.60
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, red, 54×54 mm, 62 mm heightCompartments, PS for storage boxes, red, 54×54 mm, 62 mm heightSEMA0441Log in for availability1 * 1 ST - SFr. 1.60
Product Information
- Catalog #AvailabilityPrice
- Lids, PS, transparent, for compartments, 162×108 mmLids, PS, transparent, for compartments, 162×108 mmSEMA0448Log in for availability1 * 1 ST - SFr. 3.60
Product Information
- Catalog #AvailabilityPrice
- Lids, PS, transparent, for compartments, 215×108 mmLids, PS, transparent, for compartments, 215×108 mmSEMA0449Log in for availability1 * 1 ST - SFr. 3.60
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, green, 162×108 mm, 45 mm heightCompartments, PS for storage boxes, green, 162×108 mm, 45 mm height211-2743Log in for availability1 * 1 ST - SFr. 5.10
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, grey, 215×108 mm, 45 mm heightCompartments, PS for storage boxes, grey, 215×108 mm, 45 mm heightSEMA0439Log in for availability1 * 1 ST - SFr. 5.80
Product Information
- Catalog #AvailabilityPrice
- Lids, PS, transparent, for compartments, 108×108 mmLids, PS, transparent, for compartments, 108×108 mmSEMA0447Log in for availability1 * 1 ST - SFr. 3.10
Product Information
- Catalog #AvailabilityPrice
- Compartments, PS for storage boxes, grey, 322×108 mm, 45 mm heightCompartments, PS for storage boxes, grey, 322×108 mm, 45 mm heightSEMA0440Log in for availability1 * 1 ST - SFr. 6.80
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



