Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Measuring scoops, PP

Measuring scoops, PP

5 ml, 82 mm, 25 mm, White
Catalog # SEMA2643
Supplier:   SEMADENI
Measuring scoops, PP
Catalog # SEMA2643
Supplier:  SEMADENI
Measuring scoops, PP
Measuring scoops, PP

5 ml, 82 mm, 25 mm, White

Price
SFr. 1.20
Log in for availability
1 * 1 ST
Product Details & Documents

PP, white. Shatterproof measuring scoops with good chemical resistance.

  • With flat, bevelled end and reinforced handle
  • Heat resistant up to 130 °C, sterilisable
  • Volume is visible on the handle of each scoop

The scoops are also food contact approved and can therefore be used for food manufacturing or processing applications.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Width:
    25 mm
  • Capacity:
    5 ml
  • Colour:
    White
  • Length:
    82 mm
  • Seq:
    02