Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

125 ml, 56 mm, 67 mm, White
Catalog # SEMA3718
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA3718
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

125 ml, 56 mm, 67 mm, White

Price
SFr. 87.40
Log in for availability
1 * 100 ST
Product Details & Documents

PP, white.

  • Good chemical resistance
  • Good temperature resistance

Ideal for collecting, storing and transporting samples.

Specifications
  • Ext.Ø:
    56 mm
  • Capacity:
    125 ml
  • Colour:
    White
  • Height:
    67 mm
  • Seq:
    05