Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Student standard pattern forceps | Avantor

Student standard pattern forceps

Stainless steel, 115 mm, Serrated, Straight, 2,5 mm
Katalognr. FSCI91100-12
Marketsource
Anbieter:   FINE SCIENCE TOOLS
Student standard pattern forceps
Katalognr. FSCI91100-12
Anbieter:  FINE SCIENCE TOOLS
Marketsource
Student standard pattern forceps
Student standard pattern forceps

Stainless steel, 115 mm, Serrated, Straight, 2,5 mm

Preis
SFr. 12.37
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents
Technische Daten
  • Length:
    115 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip width:
    2,5 mm
  • Tip shape:
    Straight