Micro Serrefines
Light clamp press, 60 g, Stainless steel, 19 mm, Serrated, Straight, 10×2 mm
Catalog # FSCI18055-01
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:Light clamp press, 60 g
- Length:19 mm
- Material:Stainless steel
- Seq:06
- Tip style:Serrated
- Tip size:10×2 mm
- Tip shape:Straight



