Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Micro Serrefines

Micro Serrefines

Light clamp press, 85 g, Stainless steel, 16 mm, Straight, 8×2 mm
Catalog # FSCI18055-02
Marketsource
Supplier:   FINE SCIENCE TOOLS
Micro Serrefines
Catalog # FSCI18055-02
Supplier:  FINE SCIENCE TOOLS
Marketsource
Micro Serrefines
Micro Serrefines

Light clamp press, 85 g, Stainless steel, 16 mm, Straight, 8×2 mm

Price
52.22 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    Light clamp press, 85 g
  • Length:
    16 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip size:
    8×2 mm
  • Tip shape:
    Straight