Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Moria spring scissors

Sharp, curved tips, 80 mm, 5 mm, 0,1 mm
Catalog # FSCI15396-01
Marketsource
Supplier:   FINE SCIENCE TOOLS
Moria spring scissors
Catalog # FSCI15396-01
Supplier:  FINE SCIENCE TOOLS
Marketsource
Moria spring scissors
Moria spring scissors

Sharp, curved tips, 80 mm, 5 mm, 0,1 mm

Price
SFr. 486.91
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of inox and have a very fine tip diameter.

Hand fashioned using 40x magnification, these tips are especially useful when incising vessel walls for catheter insertion.

Specifications
  • Type:
    Sharp, curved tips
  • Length:
    80 mm
  • Seq:
    01
  • Tip size:
    0,1 mm
  • Blade length:
    5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.