Vannas spring scissors, titanium
Sharp, straight tips, 95 mm, 5 mm, 0,3 mm
Catalog # FSCI15610-08
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of titanium.
Specifications
- Type:Sharp, straight tips
- Length:95 mm
- Seq:03
- Tip size:0,3 mm
- Blade length:5 mm



