Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Tissue forceps, slim 1×2 teeth

Tissue forceps, slim 1×2 teeth

Stainless steel, 145 mm, 1×2 teeth, Straight, 1,7×1,3 mm
Catalog # FSCI11023-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Tissue forceps, slim 1×2 teeth
Catalog # FSCI11023-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Tissue forceps, slim 1×2 teeth
Tissue forceps, slim 1×2 teeth

Stainless steel, 145 mm, 1×2 teeth, Straight, 1,7×1,3 mm

Price
SFr. 19.09
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    145 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip style:
    1×2 teeth
  • Tip size:
    1,7×1,3 mm
  • Tip shape:
    Straight