Gerald forceps
Stainless steel, 180 mm, Serrated, Curved, 1,4×1 mm
N° de catalogue FSCI11015-18
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Aller à
Product Details & Documents
Spécifications
- Length:180 mm
- Material:Stainless steel
- Seq:02
- Tip style:Serrated
- Tip size:1,4×1 mm
- Tip shape:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



