Taylor forceps
Stainless steel, 170 mm, Smooth, Curved, 1,5×1 mm
Catalog # FSCI11017-17
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:170 mm
- Material:Stainless steel
- Tip style:Smooth
- Tip size:1,5×1 mm
- Tip shape:Curved



