Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Wagner scissors | Avantor

Wagner scissors

Sharp/sharp, straight tips, 120 mm, 30 mm
Katalognr. FSCI14068-12
Marketsource
Anbieter:   FINE SCIENCE TOOLS
Wagner scissors
Katalognr. FSCI14068-12
Anbieter:  FINE SCIENCE TOOLS
Marketsource
Wagner scissors
Wagner scissors

Sharp/sharp, straight tips, 120 mm, 30 mm

Preis
SFr. 46.26
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Technische Daten
  • Type:
    Sharp/sharp, straight tips
  • Length:
    120 mm
  • Seq:
    02
  • Blade length:
    30 mm