Tissue forceps, slim 1×2 teeth
Stainless steel, 120 mm, 1×2 teeth, Straight, 1,7×1,3 mm
FSCI11023-12
Marketsource
- Length:120 mm
- Material:Stainless steel
- Seq:02
- Tip style:1×2 teeth
- Tip size:1,7×1,3 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



