Narrow pattern forceps
Stainless steel, 250 mm, Serrated, Straight, 3,2×2 mm, 3,2 mm
Catalog # FSCI11002-25
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:250 mm
- Material:Stainless steel
- Seq:15
- Tip style:Serrated
- Tip size:3,2×2 mm
- Tip width:3,2 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



