Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Narrow pattern forceps

Stainless steel, 145 mm, Serrated, Curved, 2,25×1,45 mm, 2,25 mm
Catalog # FSCI11003-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Narrow pattern forceps
Catalog # FSCI11003-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Narrow pattern forceps
Narrow pattern forceps

Stainless steel, 145 mm, Serrated, Curved, 2,25×1,45 mm, 2,25 mm

Price
SFr. 24.73
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    145 mm
  • Material:
    Stainless steel
  • Seq:
    07
  • Tip style:
    Serrated
  • Tip size:
    2,25×1,45 mm
  • Tip width:
    2,25 mm
  • Tip shape:
    Curved