Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Narrow pattern forceps

Narrow pattern forceps

Stainless steel, 180 mm, Serrated, Curved, 2,4×1,6 mm, 2,4 mm
Catalog # FSCI11003-18
Marketsource
Supplier:   FINE SCIENCE TOOLS
Narrow pattern forceps
Catalog # FSCI11003-18
Supplier:  FINE SCIENCE TOOLS
Marketsource
Narrow pattern forceps
Narrow pattern forceps

Stainless steel, 180 mm, Serrated, Curved, 2,4×1,6 mm, 2,4 mm

Price
SFr. 28.40
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    180 mm
  • Material:
    Stainless steel
  • Seq:
    11
  • Tip style:
    Serrated
  • Tip size:
    2,4×1,6 mm
  • Tip width:
    2,4 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.