Semken forceps
Stainless steel, 130 mm, Serrated, Straight, 1,3×1 mm, 1,3 mm
Catalog # FSCI11008-13
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:130 mm
- Material:Stainless steel
- Seq:03
- Tip style:Serrated
- Tip size:1,3×1 mm
- Tip width:1,3 mm
- Tip shape:Straight



