Mayo scissors
Blunt/blunt, straight tips, Toughcut®, 170 mm, 45 mm, +
FSCI14110-17
Marketsource
These scissors are made of stainless steel.
- Type:Blunt/blunt, straight tips, Toughcut®
- Length:170 mm
- Seq:04
- Serrated:+
- Blade length:45 mm
These scissors are made of stainless steel.