Spring scissors, ToughCut®
ToughCut®, sharp, straight tips, 125 mm, 6 mm, 0,3 mm, +
FSCI15124-12
Marketsource
These scissors are made of stainless steel.
- Type:ToughCut®, sharp, straight tips
- Length:125 mm
- Seq:01
- Serrated:+
- Tip size:0,3 mm
- Blade length:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



