Wagner scissors
Sharp/sharp, curved tips, 120 mm, 30 mm, +
N° de catalogue FSCI14071-12
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Aller à
Product Details & Documents
These scissors are made of stainless steel.
Spécifications
- Type:Sharp/sharp, curved tips
- Length:120 mm
- Seq:03
- Serrated:+
- Blade length:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



