Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Walton scissors

Walton scissors

Sharp/sharp, curved tips, 105 mm, 18 mm
Catalog # FSCI14077-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Walton scissors
Catalog # FSCI14077-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Walton scissors
Walton scissors

Sharp/sharp, curved tips, 105 mm, 18 mm

Price
64.59 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, curved tips
  • Length:
    105 mm
  • Seq:
    02
  • Blade length:
    18 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.