Ring forceps
Stainless steel, 85 mm, Smooth, Straight, 1,5×0,45 mm
Catalog # FSCI11101-09
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
For transport of tissue and organs. A limit screw prevents excessive applied pressure.
Specifications
- Length:85 mm
- Material:Stainless steel
- Seq:01
- Tip style:Smooth
- Tip size:1,5×0,45 mm
- Tip shape:Straight



