Dumont #5 forceps
#5, Inox, 110 mm, Standard, Straight, 0,1×0,06 mm
Catalog # FSCI11251-20
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:#5
- Length:110 mm
- Material:Inox
- Seq:09
- Tip style:Standard
- Tip size:0,1×0,06 mm
- Tip shape:Straight



