Graefe forceps
Stainless steel, 100 mm, Serrated, Curved, 0,8×0,7 mm, 0,8 mm
Catalog # FSCI11051-10
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:100 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:0,8×0,7 mm
- Tip width:0,8 mm
- Tip shape:Curved



