Vannas spring scissors, microserrated
Sharp, straight tips, 90 mm, 5 mm, 0,1 mm, +
Catalog # FSCI15007-08
Marketsource
Supplier: FINE SCIENCE TOOLS
Vannas spring scissors, microserrated
Catalog # FSCI15007-08
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
These stainless steel scissors are microserrated to minimise slippage.
Specifications
- Type:Sharp, straight tips
- Length:90 mm
- Seq:03
- Serrated:+
- Tip size:0,1 mm
- Blade length:5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



