Spring scissors with long handle
Sharp, straight tips, 185 mm, 5 mm, 0,2 mm
Catalog # FSCI15028-18
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp, straight tips
- Length:185 mm
- Seq:02
- Tip size:0,2 mm
- Blade length:5 mm



