S&T forceps, SuperGrip Tips
JF-5TC, Inox, 110 mm, Supergrip, Straight, 0,3×0,25 mm
Catalog # FSCI00632-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
SuperGrip tips are processed with MicroCrystals®, a method developed by S&T to infuse tungsten carbide on stainless steel. The formation of this ultra-fine coating guarantees atraumatic handling of tissue while improving the grip dramatically. The gripping surface is similar to a match head.
Recommended when forceps are utilized as needle holders or when slippery tissues might be encountered.
Specifications
- Type:JF-5TC
- Length:110 mm
- Material:Inox
- Seq:02
- Tip style:Supergrip
- Tip size:0,3×0,25 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



