Spring scissors, angled to side
Sharp-ball, angled to side tips, 1,3 mm ball diameter, 100 mm, 8 mm, 0,125 mm
Katalognr. FSCI15033-09
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These scissors are made of stainless steel.
Technische Daten
- Type:Sharp-ball, angled to side tips, 1,3 mm ball diameter
- Length:100 mm
- Seq:02
- Tip size:0,125 mm
- Blade length:8 mm



