Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fine scissors

Fine scissors

Sharp/sharp, straight tips, Ceramacut®, 90 mm, 22 mm, +
Catalog # FSCI14958-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors
Catalog # FSCI14958-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors
Fine scissors

Sharp/sharp, straight tips, Ceramacut®, 90 mm, 22 mm, +

Price
238.64 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of ceramic coated stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips, Ceramacut®
  • Length:
    90 mm
  • Seq:
    01
  • Serrated:
    +
  • Blade length:
    22 mm