Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fine scissors

Fine scissors

Sharp/sharp, straight tips, Ceramacut®, 115 mm, 25 mm, +
Catalog # FSCI14958-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors
Catalog # FSCI14958-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors
Fine scissors

Sharp/sharp, straight tips, Ceramacut®, 115 mm, 25 mm, +

Price
230.40 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of ceramic coated stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips, Ceramacut®
  • Length:
    115 mm
  • Seq:
    03
  • Serrated:
    +
  • Blade length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.