Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Standard pattern forceps

Stainless steel, 120 mm, Serrated, Curved, 2,5×1,35 mm, 2,5 mm
  FSCI11001-12
Marketsource
Standard pattern forceps
  FSCI11001-12
Marketsource
Standard pattern forceps
Standard pattern forceps

Stainless steel, 120 mm, Serrated, Curved, 2,5×1,35 mm, 2,5 mm

 
SFr. 20.15
   
1 * 1 ST
 
 
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip size:
    2,5×1,35 mm
  • Tip width:
    2,5 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.