Surgical scissors, sharp
Sharp/sharp, straight tips, 145 mm, 47 mm
Catalog # FSCI14002-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/sharp, straight tips
- Length:145 mm
- Seq:06
- Blade length:47 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



