Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Mayo-Noble scissors

Mayo-Noble scissors

Blunt/blunt, straight tips, 165 mm, 37 mm
Catalog # FSCI14014-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Mayo-Noble scissors
Catalog # FSCI14014-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Mayo-Noble scissors
Mayo-Noble scissors

Blunt/blunt, straight tips, 165 mm, 37 mm

Price
70.08 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    165 mm
  • Seq:
    02
  • Blade length:
    37 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.