Metzenbaum scissors
Blunt/blunt, straight tips, 145 mm, 31 mm
Catalog # FSCI14016-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Blunt/blunt, straight tips
- Length:145 mm
- Seq:02
- Blade length:31 mm



