Metzenbaum scissors
Blunt/blunt, straight tips, 180 mm, 35 mm
Catalog # FSCI14016-18
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Blunt/blunt, straight tips
- Length:180 mm
- Seq:05
- Blade length:35 mm



