Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Metzenbaum scissors

Blunt/blunt, curved tips, 145 mm, 31 mm
  FSCI14017-14
Marketsource
Metzenbaum scissors
  FSCI14017-14
Marketsource
Metzenbaum scissors
Metzenbaum scissors

Blunt/blunt, curved tips, 145 mm, 31 mm

 
SFr. 47.64
   
1 * 1 ST
 

These scissors are made of stainless steel.

 
  • Type:
    Blunt/blunt, curved tips
  • Length:
    145 mm
  • Seq:
    01
  • Blade length:
    31 mm