Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dumont #5 forceps

Dumont #5 forceps

#5, Dumostar, 110 mm, Standard, Straight, 0,1×0,06 mm
Catalog # FSCI11295-00
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #5 forceps
Catalog # FSCI11295-00
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #5 forceps
Dumont #5 forceps

#5, Dumostar, 110 mm, Standard, Straight, 0,1×0,06 mm

Price
47.64 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #5
  • Length:
    110 mm
  • Material:
    Dumostar
  • Seq:
    08
  • Tip style:
    Standard
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Straight