Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Mathieu needle holders

Mathieu needle holders

Clamping length of 14 mm, Lockable, extra narrow profile, Stainless steel, 140 mm, Serrated, Straight, 2,3 mm
Catalog # FSCI12010-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Mathieu needle holders
Catalog # FSCI12010-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Mathieu needle holders
Mathieu needle holders

Clamping length of 14 mm, Lockable, extra narrow profile, Stainless steel, 140 mm, Serrated, Straight, 2,3 mm

Price
SFr. 75.58
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    Lockable, extra narrow profile
  • Description:
    Clamping length of 14 mm
  • Length:
    140 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip width:
    2,3 mm
  • Tip shape:
    Straight