Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dumont #3 forceps

Dumont #3 forceps

#3, Dumostar, 120 mm, Standard, Straight, 0,17×0,1 mm
Catalog # FSCI11293-00
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #3 forceps
Catalog # FSCI11293-00
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #3 forceps
Dumont #3 forceps

#3, Dumostar, 120 mm, Standard, Straight, 0,17×0,1 mm

Price
46.26 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Type:
    #3
  • Length:
    120 mm
  • Material:
    Dumostar
  • Seq:
    01
  • Tip style:
    Standard
  • Tip size:
    0,17×0,1 mm
  • Tip shape:
    Straight