Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Dumont #55 forceps

#55, Inox, 110 mm, Biology, Straight, 0,05×0,02 mm
Catalog # FSCI11255-20
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #55 forceps
Catalog # FSCI11255-20
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #55 forceps
Dumont #55 forceps

#55, Inox, 110 mm, Biology, Straight, 0,05×0,02 mm

Price
38.93 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #55
  • Length:
    110 mm
  • Material:
    Inox
  • Seq:
    02
  • Tip style:
    Biology
  • Tip size:
    0,05×0,02 mm
  • Tip shape:
    Straight