Mathieu needle holders
Clamping length of 14 mm, Lockable, Stainless steel, 140 mm, Serrated, tungsten carbide, Straight, 2,3 mm
FSCI12510-14
Marketsource
- Type:Lockable
- Description:Clamping length of 14 mm
- Length:140 mm
- Material:Stainless steel
- Seq:02
- Tip style:Serrated, tungsten carbide
- Tip width:2,3 mm
- Tip shape:Straight



