Adson forceps
Stainless steel, 120 mm, Cross serrated, Straight, 1,5×1,3 mm, 1,5 mm
Codice catalogo FSCI11506-12
Marketsource
Nome del fornitore: FINE SCIENCE TOOLS
Vai a
Product Details & Documents
Specifiche
- Length:120 mm
- Material:Stainless steel
- Seq:01
- Tip style:Cross serrated
- Tip size:1,5×1,3 mm
- Tip width:1,5 mm
- Tip shape:Straight



