Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Plastic forceps

Plastic forceps

Acetyl, 115 mm, Smooth, Curved, 0,3×0,2 mm
Codice catalogo FSCI11700-01
Marketsource
Nome del fornitore:   FINE SCIENCE TOOLS
Plastic forceps
Codice catalogo FSCI11700-01
Nome del fornitore:  FINE SCIENCE TOOLS
Marketsource
Plastic forceps
Plastic forceps

Acetyl, 115 mm, Smooth, Curved, 0,3×0,2 mm

Price
15.12 SFr.
Log in per disponibilità
1 * 10 ST
Product Details & Documents

These acetyl forceps are acid resistant and able to withstand temperatures up to 464 °F (240 °C).

  • Strong, stiff plastic
  • Good fatigue life
  • Low moisture sensitivity
  • High resistance to solvents and chemicals
Specifiche
  • Length:
    115 mm
  • Material:
    Acetyl
  • Seq:
    01
  • Tip style:
    Smooth
  • Tip size:
    0,3×0,2 mm
  • Tip shape:
    Curved